Order Entry
Austria
Orders LinkContactUsLinkComponent
Folding steps

Folding steps

Folding step with 2 rungs, 2, 2,45 m, 460 mm, 540×490×460 mm, 4,5 kg
Catalog # GUEN54202
Folding steps
Catalog # GUEN54202
Folding steps
Folding steps

Folding step with 2 rungs, 2, 2,45 m, 460 mm, 540×490×460 mm, 4,5 kg

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Foldable steps, sturdy double side rails, grooved aluminium steps (205×360 mm).

  • Easy fold away
  • Non slip and robust for a safe working
  • Measures only 85 mm in depth when folded

Certifications: GS tested; in accordance with European standard DIN EN 14183.
Action manual BGI 694 and the applicable accident prevention regulations.

Documents

Specifications
  • No. of steps:
    2
  • Description:
    Folding step with 2 rungs
  • Seq:
    02
  • W×D×H:
    540×490×460 mm
  • Working reach up to approx.:
    2,45 m
  • Platform height:
    460 mm
  • Weight:
    4,5 kg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.