Order Entry
Austria
Orders LinkContactUsLinkComponent
Sample vials

Sample vials

25,00 ml, Flat bottom, 29×69 mm, No
Catalog # VITL104397
Supplier:   VITLAB
Sample vials
Catalog # VITL104397
Supplier:  VITLAB
Sample vials
Sample vials

25,00 ml, Flat bottom, 29×69 mm, No

Price
39,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

These sample vials are made of PFA and have a conical interior and raised graduation (5 ml subdivisions).

  • Easy to clean
  • Inertness against most chemicals
  • Available with flat or cored outside bottom
  • High thermal stability from –200 to +260 °C

PFA is especially suitable for use in trace analysis and has practically no carryover due to the hydrophobic, anti-adhesive, and smooth surfaces. The flat-bottom vials improve heat transfer and are recommended for hot plate use.

 : Screw caps must be ordered separately.

Specifications
  • Cap included:
    No
  • Ø×H:
    29×69 mm
  • Capacity:
    25,00 ml
  • Seq:
    02
  • Base:
    Flat bottom