Replacement tubes
UV tubes, T-15.C, 254 nm, 15 W, 435 mm
Catalog # VILB907521511
Supplier: Vilber Lourmat
Jump to:
Product Details & Documents
Replacement tubes for transilluminators and UV lamps.
- High UV irradiation and constant spectra
- Longer shelf-life for thousands of irradiation hours
- Unique electrode allowing for the highest reliability
Large output and wavelength ranges available.
Documents
TDS Vilber uv-tubes
Datasheet
Specifications
- Description:UV tubes, T-15.C
- Length:435 mm
- Seq:309
- Output:15 W
- Wavelength:254 nm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Starter, ST151 for 40 W and 20 W tube
Product Information
- Catalog #AvailabilityPrice
- Starter, ST111 for 30 W and 40 W tube
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



