Order Entry
Austria
Orders LinkContactUsLinkComponent
Precision saccharometers

Precision saccharometers

10 - 20 °P, 0,1°, 0…30 °C, 430 mm
Catalog # SCNL3292108S
Supplier:   Ludwig Schneider
Precision saccharometers
Catalog # SCNL3292108S
Supplier:  Ludwig Schneider
Precision saccharometers
Precision saccharometers

10 - 20 °P, 0,1°, 0…30 °C, 430 mm

Price
109,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Saccharometers for beer and wort according to Plato with blue filling thermometer.

  • Suitable for calibration

Error limit: ±0,1 °Plato

Reference temperature: 20 °C

Ordering information: Available with works calibration certificate or DAkkS calibration certificate on request.

Packaging: In a square plastic sleeve.

Specifications
  • Temperature Range:
    0…30 °C
  • Length:
    430 mm
  • Division:
    0,1°
  • Range:
    10 - 20 °P
  • Cat. No.:
    SCNL3292108S
  • Reference temperature:
    20 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.