Order Entry
Austria
Orders LinkContactUsLinkComponent
Jars, without Cap

Jars, without Cap

PP, 350 ml, 95,2 mm, 90,0 mm, 68,0 mm
Catalog # RIXI4-1101-0350-90
Jars, without Cap
Catalog # RIXI4-1101-0350-90
Jars, without Cap
Jars, without Cap

PP, 350 ml, 95,2 mm, 90,0 mm, 68,0 mm

Price
349,00 €
Log in for availability
1 * 172 ST
Product Details & Documents

These slip lid jars are made of white PP.

  • Very good chemical resistance
  • Very good temperature resistance

Ordering information: Caps need to be ordered seperately.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Ext.Ø:
    95,2 mm
  • Type:
    PP
  • Capacity:
    350 ml
  • Height:
    68,0 mm
  • Seq:
    6
  • Neck I-Ø:
    90,0 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.