Order Entry
Austria
Orders LinkContactUsLinkComponent
Dispersing elements (aggregates) for POLYTRON® PT models

Dispersing elements (aggregates) for POLYTRON® PT models

PT-DA 12/2EC-F154, PT 10-35 GT/ PT 3100 D / PT 6100 D / PT 7100 D, 14,0 m/s, — mm, 154 mm, 3 - 250 ml
Catalog # KINE11030299
Supplier:   KINEMATICA
Dispersing elements (aggregates) for POLYTRON® PT models
Catalog # KINE11030299
Supplier:  KINEMATICA
Dispersing elements (aggregates) for POLYTRON® PT models
Dispersing elements (aggregates) for POLYTRON® PT models

PT-DA 12/2EC-F154, PT 10-35 GT/ PT 3100 D / PT 6100 D / PT 7100 D, 14,0 m/s, — mm, 154 mm, 3 - 250 ml

Price
1 910,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Designation: EC - EasyClean version for the simplest cleaning or sterilisation (Standard)/2 - rotor/stator with 1 tooth row each.

Ordering information: Other dispersing aggregates available on request.

Specifications
  • Speed:
    14,0 m/s
  • Volume:
    3 - 250 ml
  • Description:
    PT-DA 12/2EC-F154
  • Length:
    154 mm
  • Seq:
    07
  • Stator/rotor Ø:
    — mm
  • For unit:
    PT 10-35 GT/ PT 3100 D / PT 6100 D / PT 7100 D
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.