Order Entry
Austria
Orders LinkContactUsLinkComponent
Flasks, cylindrical, conical

Flasks, cylindrical, conical

60 ml, 70 mm, 25 mm
Catalog # BIBB1190/02M
Supplier:   SciLabware
Flasks, cylindrical, conical
Catalog # BIBB1190/02M
Supplier:  SciLabware
Flasks, cylindrical, conical
Flasks, cylindrical, conical

60 ml, 70 mm, 25 mm

Price
943,00 €
Log in for availability
1 * 50 ST
Product Details & Documents

PYREX®, borosilicate glass.

  • Very good chemical resistance
  • Good thermal resistance
  • With labelling area

Ideal for fermentation and culture applications.

Specifications
  • Capacity:
    60 ml
  • Height:
    70 mm
  • Seq:
    01
  • Neck Ø ext.:
    25 mm