Order Entry
Austria
Orders LinkContactUsLinkComponent
Flasks, pear shaped

Flasks, pear shaped

100 ml, 24/29 NS, 150 mm, 58 mm
Catalog # BIBBFP100/3
Supplier:   SciLabware
Flasks, pear shaped
Catalog # BIBBFP100/3
Supplier:  SciLabware
Flasks, pear shaped
Flasks, pear shaped

100 ml, 24/29 NS, 150 mm, 58 mm

Price
155,00 €
Log in for availability
1 * 5 ST
Product Details & Documents

PYREX®, borosilicate glass, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Ideal for semi-micro distillations. With standard ground joint sleeve and white labelling field.

Specifications
  • Ext.Ø:
    58 mm
  • Socket size:
    24/29 NS
  • Capacity:
    100 ml
  • Height:
    150 mm