Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Sampling spoons, PharmaSpoons

210 mm, 19×36 mm, 2 ml
  SAMPA504-3
Sampling spoons, PharmaSpoons
  SAMPA504-3
Sampling spoons, PharmaSpoons
Sampling spoons, PharmaSpoons

210 mm, 19×36 mm, 2 ml

 
60,30 €
   
1 * 1 ST
 

These sampling spoons are made from stainless steel. They are ideal for transferring small amounts of powder.

  • Crevice-free design

    Bright polished finish

    Head is vertical and side angled (lateral) bent

Available in 316L or 304 stainless steel.

 
  • Capacity:
    2 ml
  • Length:
    210 mm
  • Seq:
    02
  • Spoon size:
    19×36 mm