Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Immersion circulators, AC150

AC150 with bridge, −50...+150 °C, 0,01 °C, 1,2 kW, 165×199×372 mm, 4,2 kg
Catalog # HAKA1550021
Supplier:   THERMO ELECTRON LED
Immersion circulators, AC150
Catalog # HAKA1550021
Immersion circulators, AC150
Immersion circulators, AC150

AC150 with bridge, −50...+150 °C, 0,01 °C, 1,2 kW, 165×199×372 mm, 4,2 kg

Price
2 550,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

AC150 Immersion circulators are ideal for applications that require greater pumping performance with features such as ramp programming, application alarms and temperature ranges from −50 to 150 °C.

  • Automatic controller shutdown at detection of excessive high temperature, low liquid level or motor overload
  • Programmable application temperature alarm with user selected alarm, go-safe-state or shut off option
  • Five programmable set point temperatures and self-tuning PID controller for optimized temperature control
  • Low liquid level alarm for Safety Class III and RTA (Real Temperature Adjustment) for calibration
  • Powerful force and suction pump for external open and closed applications

Also features USB communication port and options for RS232, RS485, Ethernet/LAN, Analog I/O and internal or external temperature control mode (Remote Sensor, NAMUR type). Acoustic and optical alarm with auto restart feature after power failure.

Delivery information: It includes hose barbs with bridge (8 and 12 mm), pump plug for external circulation and power cord (1,8 m).

Specifications
  • Heating capacity:
    1,2 kW
  • Temperature Range:
    −50...+150 °C
  • Weight:
    4,2 kg
  • Seq:
    02
  • W×D×H:
    165×199×372 mm
  • Temp. stability:
    0,01 °C
  • Type:
    AC150 with bridge
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.