Ion selective electrode, Ammonia, solid-state, IntelliCAL™
Product Details & Documents
IntelliCAL™ ISENH4181 is a digital combination ammonium ion selective electrode (ISE) with a non refillable double junction reference and built-in temperature sensor. The solid-state sensor design eliminates membrane replacement and allows for dry storage of the ISE.
- Compatible with digital Hach meters only (e.g. HQd meters)
- Provides fast, stable, and accurate response
- Ultimate traceability in measurement history
- User alerted when re-calibration is needed
- Can be moved between meters without the need to re-calibrate or re-enter measurement settings
Ideal for measuring ammonium concentrations in wastewater, drinking water and general water quality applications.
Delivery information: The electrode is supplied with calibration certificate and Basic User Manual.
The analysis package contains the IntelliCAL ISENH418101 electrode, ammonium ionic strength adjustor powder pillows (100), nitrogen-ammonia 10 mg/L standard solution (500 ml), and nitrogen-ammonia 100 mg/L standard solution (500 ml).
Specifications
- Concentration:0,018 - 9000 mg/l NH4+-N
- Connection:1 m cable
- Ø×L:12×220 mm
- Type:IntelliCAL™ ISENH4181 (ammonia), solid-state, analysis package
- Description:IntelliCAL™ ammonia ISE electrode ISENH4181, solid-state, Ag/AgCl reference system, analysis package
- Material:Epoxy
- Seq:04
- Diaphr.:Porous PTFE annular ring
- Electrolyte:Non refillable driTEK gel
- Temp.:0...50 °C
Accessories
Product Information
- Catalog #ConcentrationPkAvailabilityPrice
- Nitrogen-ammonia standard solution, 100 mg/lNitrogen-ammonia standard solution, 100 mg/lHACH2406549100 mg/l as NH₃-N500 mLLog in for availability1 * 500 mL - 45,80 €
Product Information
- Catalog #ForAvailabilityPrice
- Ammonium Ionic Strength Adjustor (ISA), 100 powder pillowsAmmonium Ionic Strength Adjustor (ISA), 100 powder pillowsHACH2980699Determining very low ammonium levelsLog in for availability1 * 1 ST - 104,00 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



