Order Entry
Austria
Orders LinkContactUsLinkComponent
Rectangular cuvettes

Rectangular cuvettes

Rectangular cell with lid, 45 mm, 2,5 ml, 10 mm, UV silica
Catalog # SCLI80-2002-58
Supplier:   BIOCHROM
Rectangular cuvettes
Catalog # SCLI80-2002-58
Supplier:  BIOCHROM
Rectangular cuvettes

Rectangular cell with lid, 45 mm, 2,5 ml, 10 mm, UV silica

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Path length:
    10 mm
  • Volume:
    2,5 ml
  • Window material:
    UV silica
  • Description:
    Rectangular cell with lid
  • Height:
    45 mm
  • Seq:
    06
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.