Process development columns, ToyoScreen® RoboColumn®
Phenyl-650M, 100 nm, 65 µm, 200 µl
Catalog # TOYO0045037
Supplier: TOSOH Bioscience
Process development columns, ToyoScreen® RoboColumn®
Catalog # TOYO0045037
Supplier: TOSOH Bioscience
Jump to:
Product Details & Documents
Chromatographic columns pre-packed with TOYOPEARL ion exchange, mixed-mode, hydrophobic interaction or affinity media.
- High throughput parallel chromatography
- Automated screening of resins and parameters
- Liquid flow in the columns is driven by positive pressure liquid displacement
These columns can be operated with a robotic liquid handling system, such as the Freedom EVO® from TECAN. This allows automated high-throughput, small-scale bio chromatographic separations of protein samples by running up to eight individual columns simultaneously.
Delivery information: Columns are supplied in a row of eight units pre-packed with the TOYOPEARL resin and sealed with two removable silicon cover seals for proper storage.
Specifications
- Particle Size:65 µm
- Pore size:100 nm
- Capacity:200 µl
- Seq:27
- Phase:Phenyl-650M
- Cat. No.:TOYO0045037



