Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Process development columns, ToyoScreen® RoboColumn®

Butyl-600M, 75 nm, 65 µm, 200 µl
Catalog # TOYO0045033
Supplier:   TOSOH Bioscience
Process development columns, ToyoScreen® RoboColumn®
Catalog # TOYO0045033
Supplier:  TOSOH Bioscience
Process development columns, ToyoScreen® RoboColumn®
Process development columns, ToyoScreen® RoboColumn®

Butyl-600M, 75 nm, 65 µm, 200 µl

Price
355,00 €
Log in for availability
1 * 8 ST
Product Details & Documents

Chromatographic columns pre-packed with TOYOPEARL ion exchange, mixed-mode, hydrophobic interaction or affinity media.

  • High throughput parallel chromatography
  • Automated screening of resins and parameters
  • Liquid flow in the columns is driven by positive pressure liquid displacement

These columns can be operated with a robotic liquid handling system, such as the Freedom EVO® from TECAN. This allows automated high-throughput, small-scale bio chromatographic separations of protein samples by running up to eight individual columns simultaneously.

 : Columns are supplied in a row of eight units pre-packed with the TOYOPEARL resin and sealed with two removable silicon cover seals for proper storage.

Specifications
  • Particle Size:
    65 µm
  • Pore size:
    75 nm
  • Capacity:
    200 µl
  • Seq:
    05
  • Phase:
    Butyl-600M