Process development columns, ToyoScreen® RoboColumn®
GigaCap DEAE-650M, 100 nm, 75 µm, 200 µl
Catalog # TOYO0045007
Supplier: TOSOH Bioscience
Process development columns, ToyoScreen® RoboColumn®
Catalog # TOYO0045007
Supplier: TOSOH Bioscience
Jump to:
Product Details & Documents
Chromatographic columns pre-packed with TOYOPEARL ion exchange, mixed-mode, hydrophobic interaction or affinity media.
- High throughput parallel chromatography
- Automated screening of resins and parameters
- Liquid flow in the columns is driven by positive pressure liquid displacement
These columns can be operated with a robotic liquid handling system, such as the Freedom EVO® from TECAN. This allows automated high-throughput, small-scale bio chromatographic separations of protein samples by running up to eight individual columns simultaneously.
: Columns are supplied in a row of eight units pre-packed with the TOYOPEARL resin and sealed with two removable silicon cover seals for proper storage.
Specifications
- Partikelgröße:75 µm
- Porengröße:100 nm
- Kapazität:200 µl
- Seq:09
- Phase:GigaCap DEAE-650M



