Order Entry
Austria
Orders LinkContactUsLinkComponent
Process development columns, ToyoScreen® RoboColumn®

Process development columns, ToyoScreen® RoboColumn®

GigaCap CM-650M, 100 nm, 75 µm, 600 µl
Catalog # TOYO0045006
Supplier:   TOSOH Bioscience
Process development columns, ToyoScreen® RoboColumn®
Catalog # TOYO0045006
Supplier:  TOSOH Bioscience
Process development columns, ToyoScreen® RoboColumn®
Process development columns, ToyoScreen® RoboColumn®

GigaCap CM-650M, 100 nm, 75 µm, 600 µl

Price
403,00 €
Log in for availability
1 * 8 ST
Product Details & Documents

Chromatographic columns pre-packed with TOYOPEARL ion exchange, mixed-mode, hydrophobic interaction or affinity media.

  • High throughput parallel chromatography
  • Automated screening of resins and parameters
  • Liquid flow in the columns is driven by positive pressure liquid displacement

These columns can be operated with a robotic liquid handling system, such as the Freedom EVO® from TECAN. This allows automated high-throughput, small-scale bio chromatographic separations of protein samples by running up to eight individual columns simultaneously.

 : Columns are supplied in a row of eight units pre-packed with the TOYOPEARL resin and sealed with two removable silicon cover seals for proper storage.

Specifications
  • Particle Size:
    75 µm
  • Pore size:
    100 nm
  • Capacity:
    600 µl
  • Seq:
    08
  • Phase:
    GigaCap CM-650M