Order Entry
Austria
Orders LinkContactUsLinkComponent
Process development columns, ToyoScreen® RoboColumn®

Process development columns, ToyoScreen® RoboColumn®

GigaCap Q-650M, 100 nm, 75 µm, 200 µl
Catalog # TOYO0045003
Supplier:   TOSOH Bioscience
Process development columns, ToyoScreen® RoboColumn®
Catalog # TOYO0045003
Supplier:  TOSOH Bioscience
Process development columns, ToyoScreen® RoboColumn®
Process development columns, ToyoScreen® RoboColumn®

GigaCap Q-650M, 100 nm, 75 µm, 200 µl

Price
342,00 €
Log in for availability
1 * 8 ST
Product Details & Documents

Chromatographic columns pre-packed with TOYOPEARL ion exchange, mixed-mode, hydrophobic interaction or affinity media.

  • High throughput parallel chromatography
  • Automated screening of resins and parameters
  • Liquid flow in the columns is driven by positive pressure liquid displacement

These columns can be operated with a robotic liquid handling system, such as the Freedom EVO® from TECAN. This allows automated high-throughput, small-scale bio chromatographic separations of protein samples by running up to eight individual columns simultaneously.

Delivery information: Columns are supplied in a row of eight units pre-packed with the TOYOPEARL resin and sealed with two removable silicon cover seals for proper storage.

Specifications
  • Particle Size:
    75 µm
  • Pore size:
    100 nm
  • Capacity:
    200 µl
  • Seq:
    17
  • Phase:
    GigaCap Q-650M
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.