Columns, TSK-Gel® Amide-80
Amide-80, Guard column, 80 Å, 2 µm, 2,00 mm, 100 mm
Catalog # TOYO0023460
Supplier: TOSOH Bioscience
Jump to:
Product Details & Documents
Stainless steel columns with non-ionic carbamoyl [-C(NH₂)O] groups on a silica gel basis suitable for the separation of hydrophilic and polar compounds.
Max. pressure: 150 kg/cm²
Organic solvents: 0–100%
pH: 2 to 7,5
Salt concentration: 100 mM
Temperature stability: 4 - 80 °C
Specifications
- Column Format:Guard column
- Ø int.:2,00 mm
- Particle Size:2 µm
- Pore size:80 Å
- Description:Amide-80
- Length:100 mm
- Seq:02
Accessories
Product Information
- Catalog #Ø int.LengthAvailabilityPrice
- Guard cartridge holder for 2 mm I-Ø guard cartridgesGuard cartridge holder for 2 mm I-Ø guard cartridgesTOYO00193082,00 mm15 mmLog in for availability1 * 1 ST - 474,00 €
Product Information
- Catalog #Ø int.LengthAvailabilityPrice
- Guard cartridge for 2 mm I-Ø columnsGuard cartridge for 2 mm I-Ø columnsTOYO00218622,00 mm10 mmLog in for availability1 * 3 ST - 427,00 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



