Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Sampling scoops, LaboPlast®

Standard, 500 ml, 280 mm, White
  BURK5378-0015
 :   BURKLE
Sampling scoops, LaboPlast®
  BURK5378-0015
 :  BURKLE
Sampling scoops, LaboPlast®
Sampling scoops, LaboPlast®

Standard, 500 ml, 280 mm, White

 
43,60 €
   
1 * 10 ST
 

PS, white. These scoops are ideal for the sampling of powder, granules and pastes. They are also available with a transparent lid to close it immediately after the sampling procedure to secure a clean and contamination-free sample.

  • Individually packed
  • Production, assembling and packaging acc. to ISO cleanroom class 7
  • According to EU food and FDA guidelines

Due to the special handle construction and the slightly angled edge the scoop stands horizontal and can be laid down without the material trickling out.

 
  • Type:
    Standard
  • Capacity:
    500 ml
  • Colour:
    White
  • Length:
    280 mm
  • Seq:
    11