Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Grindometers

Grindometer, wide groove, 0 - 50 µm, graduation 5 µm
  SIMEVF2122
Grindometers
  SIMEVF2122
Grindometers
Grindometers

Grindometer, wide groove, 0 - 50 µm, graduation 5 µm

 
659,00 €
   
1 * 1 ST
 

These grindometers or gauges of fineness are precision instruments to determine particle size and fineness of many materials like paints, lacquers, pigments, filler, chocolate and more. TQC Grindometers have double grooves with graded slopes graduated in three different parameters: µm (microns), NS (Hegman) and PCU (North).

  • Gauge and beveled scraper are made of hardened stainless steel and have an accuracy of 2 µm

W×D×H: 175×60×12 mm

 : Conforms to DIN EN ISO NF21524.

 : Supplied with test certificate.

 
  • Description:
    Grindometer, wide groove, 0 - 50 µm, graduation 5 µm
  • Seq:
    06