Order Entry
Austria
Orders LinkContactUsLinkComponent
Grindometers

Grindometers

Grindometer, wide groove, 0 - 15 µm, graduation 1,5 µm
Catalog # SIMEVF2120
Supplier:   Industrial Physics
Grindometers
Catalog # SIMEVF2120
Supplier:  Industrial Physics
Grindometers
Grindometers

Grindometer, wide groove, 0 - 15 µm, graduation 1,5 µm

Price
659,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These grindometers or gauges of fineness are precision instruments to determine particle size and fineness of many materials like paints, lacquers, pigments, filler, chocolate and more. TQC Grindometers have double grooves with graded slopes graduated in three different parameters: µm (microns), NS (Hegman) and PCU (North).

  • Gauge and beveled scraper are made of hardened stainless steel and have an accuracy of 2 µm

W×D×H: 175×60×12 mm

Certifications: Conforms to DIN EN ISO NF21524.

Delivery information: Supplied with test certificate.

Documents

Specifications
  • Description:
    Grindometer, wide groove, 0 - 15 µm, graduation 1,5 µm
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.