Hardness test sets
Product Details & Documents
These hardness tests are pocket instruments for testing the hardness and wear/scratch resistance of materials such as coatings, lacquers, plastics or related products.
- Body in anodised aluminium, tips in tungsten carbide
- Can be used on both flat and curved surface
- Clearly visible laser-engraved scale on the blue background
- Ergonomic design with anti-slip texture on holding point
- Available in two versions (Standard or Pro version)
Tip is drawn over the surface with a defined constant pressure. The pressure on the tip can be changed using the slide or by changing the spring.
After using this instument a visual mark on the surface indicate a fail of the surface hardness and wear/scratch resistance. Pen holder with guidance wheels, which provides very stable load on tip and makes it easier to apply force.
Delivery information: Standard version is supplied with three springs (0 to 300 g, graduation 10 g ; 0 to 1000 g, graduation 50 g ; 0 to 3000 g, graduation 150 g) and a tip (1 mm). Pro version includes the above as well as 0,5 and 0,75 mm tips.
Documents
TQC Company Video
Videos
Specifications
- Range:0 − 3000 g
- Description:Hardness pen (H×L = 160×175 mm) 365 g
- Seq:02
Accessories
Product Information
- Catalog #AvailabilityPrice
- Tip for hardness test (Ø = 0,5 mm)
Product Information
- Catalog #AvailabilityPrice
- Spring for hardness test (300 g)
Product Information
- Catalog #AvailabilityPrice
- Spare case for hardness pen
Product Information
- Catalog #AvailabilityPrice
- Spring for hardness test (3000 g)
Product Information
- Catalog #AvailabilityPrice
- Spring for hardness test (1000 g)
Product Information
- Catalog #AvailabilityPrice
- Tip for hardness test (Ø = 1 mm)
Product Information
- Catalog #AvailabilityPrice
- Tip for hardness test (Ø = 0,75 mm)
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



