Micro-Filter Funnels
Product Details & Documents
ROBU® Micro-filter funnels with integrated VitraPOR® glass filters are ideal for precise filtration of very small liquid volumes in analytical and preparative laboratory processes.
For very small volumes
- Integrated VitraPOR® filter
- High chemical resistance
- Reusable and compact design
- Fine filtration
- Ideal for analytics and micro-preparations
The ROBU Micro-filter funnels are specially designed for filtration tasks involving minimal liquid quantities. Equipped with a high-performance VitraPOR glass filter, these funnels deliver reliable particle retention and reproducible filtration results.
Their compact size makes them ideal for analytical applications, research environments, and sample preparation where space and precision are key. Made from high-grade borosilicate glass, they offer excellent chemical resistance and are reusable for sustainable lab workflows.
Certifications: In compliance with ISO 4796-80 and ASTM E128-99 standards.
Documents
Specifications
- Plate Ø:10 mm
- Porosity:3
- Capacity:0,8 ml
- Description:Micro-filter funnel
- Height:20 mm
- Material:Borosilicate glass 3.3
- Seq:4
- Stem O-Ø:6 mm
Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.
Andernfalls erhalten Sie allgemeine Empfehlungen.



