Order Entry
Austria
Orders LinkContactUsLinkComponent
Stand bases

Stand bases

315×200 mm, 4,0 kg
Catalog # USBE2015
Supplier:   USBECK Laborgeräte
Stand bases
Catalog # USBE2015
Stand bases
Stand bases

315×200 mm, 4,0 kg

Price
127,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel. Firm, non slip stand for a wide variety of uses. With an M10 threaded hole on face side and adjustable feet for uneven surfaces.

  • Rubber feet for a firm footing
  • Smooth surfaces for easy, fast cleaning
  • Robust

DIN 12892/55

Certifications: DIN 12892/55

Documents

Specifications
  • L×W:
    315×200 mm
  • Seq:
    06
  • Weight:
    4,0 kg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.