Laboratory jacks
160×130 mm, 30 kg, 7 kg, 60 - 275 mm, Adjusting wheel and metal knob
Catalog # BOCH11123
Supplier: BOCHEM
Jump to:
Product Details & Documents
These lab jacks feature an improved scissor technology with reduced tolerances. The scissor construction is made of ¹⁸/₁₀ stainless steel.
- Ergonomic round knob (either made of plastic or metal)
- Smaller models up to 240×240 mm have a simple adjusting wheel which can be operated by hand
- Larger models from 300×300 mm on should be used with a ratchet, which connects with the special adjusting wheel (ratchet is included)
- Models with metal knob are autoclavable
DIN 12897
: DIN 12897
Specifications
- Max. static load capacity:30 kg
- Plate size:160×130 mm
- With:Adjusting wheel and metal knob
- Working height:60 - 275 mm
- Max. dynamic load capacity:7 kg
Accessories
Product Information
- Catalog #AvailabilityPrice
- Ratchet for laboratory jacks, length 190 mm



