Order Entry
Austria
Orders LinkContactUsLinkComponent
Heating circulators, CORIO™ CD-BC series

Heating circulators, CORIO™ CD-BC series

20...150 °C, 2 kW, 4,5 - 6 l, 240×440×470 mm
Catalog # 461-0917
Supplier:   JULABO GmbH
Heating circulators, CORIO™ CD-BC series
Catalog # 461-0917
Supplier:  JULABO GmbH
Heating circulators, CORIO™ CD-BC series
Heating circulators, CORIO™ CD-BC series

20...150 °C, 2 kW, 4,5 - 6 l, 240×440×470 mm

Price
2 260,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The powerful and robust CORIO™ laboratory circulators provide the exact temperature, absolute precision, and a wide working temperature range. The CORIO™ CD model is an advanced unit with professional technology for demanding applications and can be used for temperature control of internal or external applications. The jet nozzle allows continuous adjustment of the pump stream in the system. The insulated stainless steel baths are durable and have an integrated drain tap. These heating circulators are optimised for external temperature applications in combination with jacketed reactors, distillation apparatus, mini-plant applications, photometers, refractometers and can also be used for internal temperature applications of samples and small objects.

  • Precise temperature control
  • Bright, white, easy to read display
  • Very quiet and easy operation
  • Pump can change between internal and external circulation via a lever located directly below the display
  • Integrated cooling coil for counter-cooling
  • USB interface

Max. flow rate / max. pressure:
CD: 15 L/min, 0,35 bar

Certifications: Class III (FL) according to DIN 12876-1

Delivery information: Supplied with lid and 2 each of ⁸/₁₂ mm Ø barbed fittings. A wide range of optional accessories, such racks, bath lids, tubing, optional bath cover with built-in heat exchanger and adapters are available.

Specifications
  • Heating capacity:
    2 kW
  • Temperature Range:
    20...150 °C
  • Capacity:
    4,5 - 6 l
  • Seq:
    02
  • W×D×H:
    240×440×470 mm
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Bath lid with built-in heat exchanger
    Bath lid with built-in heat exchanger
    461-0932
    BC12
    Log in for availability
    1 * 1 ST - 504,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • USB cable, 2 m Type A-B
    USB cable, 2 m Type A-B
    461-0920
    CORIO™ CD
    Log in for availability
    1 * 1 ST - 24,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Stand attachment for laboratory stands, with rod, 200×12 mm Ø
    Stand attachment for laboratory stands, with rod, 200×12 mm Ø
    461-0928
    C, CD
    Log in for availability
    1 * 1 ST - 61,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Bath lid with built-in heat exchanger
    Bath lid with built-in heat exchanger
    461-0931
    BC4, BC6
    Log in for availability
    1 * 1 ST - 432,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.