Order Entry
Austria
Orders LinkContactUsLinkComponent
BD Microlance™ 3 Needles

BD Microlance™ 3 Needles

BD Microlance™ 3 needle, thin wall, regular bevel, G 30, 13 mm, 0,3 mm, Yellow
Catalog # BDAM304000UK
BD Microlance™ 3 Needles
Catalog # BDAM304000UK
Supplier:  
BD Microlance™ 3 Needles
BD Microlance™ 3 Needles

BD Microlance™ 3 needle, thin wall, regular bevel, G 30, 13 mm, 0,3 mm, Yellow

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Needle Microlance 30G 1/2 13mm yellow special size single use sterile 1 * 100 items Catalog #613-3942

Product 613-3942 is a replacement for BDAM304000UK but varies by Brand, Packaging or Quantity.

Product Details & Documents

The BD Microlance™ 3 needles are designed for easy penetration, smooth gliding force during insertion/withdraw, and reduced cannula friction while sliding through tissue. These needles are available in a wide range of gauges, lengths, and bevel designs.

  • Recommended use: intradermal, subcutaneous, intramuscular, intravenous injections, and aspiration
  • BD Microlance™ needles can be connected to a luer slip adapter or luer-lock connector
  • Natural rubber latex is not part of the material formulation
  • Sterile, single-use design

Conventional needles with a regular size wall are less likely to flex than thin wall needles, due to the added cannula thickness. A thin wall needles inner diameter potentially allows use of a needle gauge that is one size smaller than that of a regular needle, while benefiting from the same flow rate.

Packaging: Individually packed in blister film and medical grade paper.

Specifications
  • Colour code:
    Yellow
  • Ø:
    0,3 mm
  • Gauge:
    G 30
  • Description:
    BD Microlance™ 3 needle, thin wall, regular bevel
  • Length:
    13 mm
  • Seq:
    05