Order Entry
Austria
Orders LinkContactUsLinkComponent
Single channel pipettes, electronic, variable volume, E4™ XLS™

Single channel pipettes, electronic, variable volume, E4™ XLS™

20 - 200 µl, 0,2 µl, 2,5 - 0,8 %, 1,0 - 0,15 %, Traditional conical shaft
Catalog # RAIN17014493
Marketsource
Supplier:   RAININ
Single channel pipettes, electronic, variable volume, E4™ XLS™
Catalog # RAIN17014493
Supplier:  RAININ
Marketsource
Single channel pipettes, electronic, variable volume, E4™ XLS™

20 - 200 µl, 0,2 µl, 2,5 - 0,8 %, 1,0 - 0,15 %, Traditional conical shaft

Price
2 680,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The E4™ XLS™ is an electronic pipette that can be upgraded and expanded right from the PC. Available as standard versions or with LTS LiteTouch System for lower ejection forces.

  • Large screen, joystick control and carousel menus speed access to all modes and options
  • True Manual™ pipetting mode permits continuous Real Time control of pipetting speed and direction, combined with precise volume measurement
  • Independent control of aspirate, dispense and mix speeds for challenging liquids
  • Blowout and automatic dispensing options for precision pipetting protocols
  • Ergonomic fingerhook and joystick provide maximum comfort

Standard functions include basic pipetting, multi-dispensing, and mixing. Advanced functions include sequential volume programming, fixed volume, titration, dilution and reverse mode pipetting.

Delivery information: Supplied with Li-Ion battery and wall power supply. An optional charging stand is available separately.

Specifications
  • Volume:
    20 - 200 µl
  • With:
    Traditional conical shaft
  • Seq:
    14
  • Increment:
    0,2 µl
  • Accuracy:
    2,5 - 0,8 %
  • Imprecision:
    1,0 - 0,15 %
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • SmartStand SCS-B
    SmartStand SCS-B
    RAIN30312897
    4× E4™ XLS(+) pipettes
    Log in for availability
    1 * 1 ST - 3 450,00 €