Single channel pipettes, electronic, variable volume, E4™ XLS™
20 - 300 µl, 0,2 µl, 2,5 - 0,4 %, 1,0 - 0,15 %, LTS™
Catalog # RAIN17014488
Marketsource
Supplier: RAININ
Single channel pipettes, electronic, variable volume, E4™ XLS™
Catalog # RAIN17014488
Supplier: RAININ
Marketsource
Jump to:
Product Details & Documents
The E4™ XLS™ is an electronic pipette that can be upgraded and expanded right from the PC. Available as standard versions or with LTS LiteTouch System for lower ejection forces.
- Large screen, joystick control and carousel menus speed access to all modes and options
- True Manual™ pipetting mode permits continuous Real Time control of pipetting speed and direction, combined with precise volume measurement
- Independent control of aspirate, dispense and mix speeds for challenging liquids
- Blowout and automatic dispensing options for precision pipetting protocols
- Ergonomic fingerhook and joystick provide maximum comfort
Standard functions include basic pipetting, multi-dispensing, and mixing. Advanced functions include sequential volume programming, fixed volume, titration, dilution and reverse mode pipetting.
Delivery information: Supplied with Li-Ion battery and wall power supply. An optional charging stand is available separately.
Specifications
- Volume:20 - 300 µl
- With:LTS™
- Seq:05
- Increment:0,2 µl
- Accuracy:2,5 - 0,4 %
- Imprecision:1,0 - 0,15 %
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- SmartStand SCS-B
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



