Push button lockout devices
Medium (for 22 mm push buttons), Red
Catalog # 118-0525
Supplier: Brady
Jump to:
Product Details & Documents
These lockout devices prevent the unauthorised use of push button emergency devices.
- With standard cover
- Made from clear PC, with translucent red cover
- Suitable for 16, 22 or 30 mm push buttons
Dokumente
TDS LOTO-72 Labels and Signs TDS Push Button and Emergency Stop Safety Cover Device
Technisches Datenblatt
Specifications
- Type:Medium (for 22 mm push buttons)
- Colour:Red
- Seq:05



