Single channel pipettes, electronic, variable volume, E4™ XLS™
10 - 100 µl, 0,1 µl, 3,5 - 0,8 %, 1,0 - 0,15 %, LTS™
Catalog # RAIN17014483
Marketsource
Supplier: RAININ
Single channel pipettes, electronic, variable volume, E4™ XLS™
Catalog # RAIN17014483
Supplier: RAININ
Marketsource
Jump to:
Product Details & Documents
The E4™ XLS™ is an electronic pipette that can be upgraded and expanded right from the PC. Available as standard versions or with LTS LiteTouch System for lower ejection forces.
- Large screen, joystick control and carousel menus speed access to all modes and options
- True Manual™ pipetting mode permits continuous Real Time control of pipetting speed and direction, combined with precise volume measurement
- Independent control of aspirate, dispense and mix speeds for challenging liquids
- Blowout and automatic dispensing options for precision pipetting protocols
- Ergonomic fingerhook and joystick provide maximum comfort
Standard functions include basic pipetting, multi-dispensing, and mixing. Advanced functions include sequential volume programming, fixed volume, titration, dilution and reverse mode pipetting.
Delivery information: Supplied with Li-Ion battery and wall power supply. An optional charging stand is available separately.
Specifications
- Volume:10 - 100 µl
- With:LTS™
- Seq:03
- Increment:0,1 µl
- Accuracy:3,5 - 0,8 %
- Imprecision:1,0 - 0,15 %
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- SmartStand SCS-B
Empfehlungen
Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.
Andernfalls erhalten Sie allgemeine Empfehlungen.



