Order Entry
Austria
Orders LinkContactUsLinkComponent
Stacking containers, PP, LogiLine®

Stacking containers, PP, LogiLine®

Grey, With SGL bottom, 600×400×212 mm, 183 mm
Catalog # SEMA8043
Supplier:   SEMADENI
Stacking containers, PP, LogiLine®
Catalog # SEMA8043
Supplier:  SEMADENI
Stacking containers, PP, LogiLine®

Grey, With SGL bottom, 600×400×212 mm, 183 mm

Price
86,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

Made of polypropylene. These storage containers feature a solid design and an almost indestructible material.

  • Exceptionally long-lasting
  • Durable allrounder for storage and transportation
  • Temperature resistant up to +80 °C (short term up to +100 °C)
  • Suitable for quiet transport on conveyors such as roller conveyors and ball tables

The closed LogiLine container is perfectly adapted for use as a heavy duty transport container or for storing various goods in manual handling.

The LogiLine container with flat bottom is especially well suited to smooth transport on conveyor systems such as roller tracks and ball tables. Flat bottom containers have about 10 extra mm of usable height. They cannot be be stacked on containers that are the next basic size smaller.
The LogiLine container with SGL bottom meets SGL recommendations in terms of design, mechanical characteristics, and dimensional stability. Optimum usable volume, only 2 mm conicity.

Food contact approved.

 : Please note: The "Height" mentioned below indicates the usable height.

Specifications
  • Type:
    With SGL bottom
  • Colour:
    Grey
  • Height:
    183 mm
  • W×D×H:
    600×400×212 mm