Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Bath fluids

Kryo 65, –65...+140 °C, − °C, 62 °C, Colourless, 20 L
  461-1117
 :   LAUDA
Bath fluids
  461-1117
 :  LAUDA
 :  
Bath fluids
Bath fluids

Kryo 65, –65...+140 °C, − °C, 62 °C, Colourless, 20 L

 :  
 
1 090,00 €
   
1 * 20 L
 

Allow highly accurate thermostating, even at extreme temperatures.

  • Simple and safe handling, suitable for long term operation
  • Optimise thermostat life

* Denotes Silicone oil
** Only suitable for closed circuits

 

 

  • Pk:
    20 L
  • Colour:
    Colourless
  • Fire point:
    − °C
  • Flash point:
    62 °C
  • Temperature range:
    –65...+140 °C
  • Type:
    Kryo 65

 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.