Bath fluids
Kryo 65, –65...+140 °C, − °C, 62 °C, Colourless, 10 L
Artikelnr. 461-1116
Anbieter: LAUDA
Jump to:
Product Details & Documents
Allow highly accurate thermostating, even at extreme temperatures.
- Simple and safe handling, suitable for long term operation
- Optimise thermostat life
* Denotes Silicone oil
** Only suitable for closed circuits
Specifications
Specifications
- Pk:10 L
- Colour:Colourless
- Fire point:− °C
- Flash point:62 °C
- Temperature range:–65...+140 °C
- Type:Kryo 65



