Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Columns, TSK-Gel® Amide-80

Amide-80, 80 Å, 2 µm, 2,00 mm, 100 mm
  TOYO0023455
Columns, TSK-Gel® Amide-80
  TOYO0023455
Columns, TSK-Gel® Amide-80
Columns, TSK-Gel® Amide-80

Amide-80, 80 Å, 2 µm, 2,00 mm, 100 mm

 
1 160,00 €
   
1 * 1 ST
 

Stainless steel columns with non-ionic carbamoyl [-C(NH₂)O] groups on a silica gel basis suitable for the separation of hydrophilic and polar compounds.

Max. pressure: 150 kg/cm²

Organic solvents: 0–100%

pH: 2 to 7,5

Salt concentration: 100 mM

Temperature stability: 4 - 80 °C

 
  • Ø int.:
    2,00 mm
  • Particle Size:
    2 µm
  • Pore size:
    80 Å
  • Description:
    Amide-80
  • Length:
    100 mm
  • Seq:
    02
Accessories

 

  •  
    Description
    Ø int.
    Length
     
     
  • TOYO0019308
    Guard cartridge holder for 2 mm I-Ø guard cartridges
    2,00 mm
    15 mm
       
    1 * 1 ST - 474,00 €

 

  •  
    Description
    Ø int.
    Length
     
     
  • TOYO0021862
    Guard cartridge for 2 mm I-Ø columns
    2,00 mm
    10 mm
       
    1 * 3 ST - 427,00 €