Order Entry
Austria
Orders LinkContactUsLinkComponent
Buckets, Rectangular, PP

Buckets, Rectangular, PP

Yellow, 6 L
Catalog # PPSA2000603
Buckets, Rectangular, PP
Catalog # PPSA2000603
Buckets, Rectangular, PP
Buckets, Rectangular, PP

Yellow, 6 L

Price
22,39 €
Log in for availability
1 * 1 ST
Product Details & Documents

Standard for Clino® system trolleys, rectangular bucket with handle. Also suitable for the pre-preparation of textiles.

  • With scaling from 1 to 5 L
  • Coloured to facilitate use as part of a colour coded system
  • Good chemical resistance
  • Good temperature resistance
Specifications
  • Capacity:
    6 L
  • Colour:
    Yellow
  • Seq:
    03
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Cover for 6 l buckets, transparent
    Cover for 6 l buckets, transparent
    PPSA2000610
    Log in for availability
    1 * 1 ST - 24,25 €