Buckets, Rectangular
Red, 15 L
Catalog # PPSA3550009
Supplier: PFENNIG REINIGUNGSTECHNIK
Jump to:
Product Details & Documents
Standard bucket, rectangular, made of PP, with stainless steel handle, for Clino® system trolleys.
- With scaling 5 to15 L
- Coloured to facilitate use as part of a colour coded system
- Good chemical resistance
- Good temperature resistance
- Autoclavable (approximately 15 to 30 cycles)
Documents
TDS Bucket 15 L.pdf
Datasheet
Specifications
- Capacity:15 L
- Colour:Red
- Seq:03
Accessories
Product Information
- Catalog #AvailabilityPrice
- Cover for 15 l buckets, transparent



