Order Entry
Austria
Orders LinkContactUsLinkComponent
Buckets, Rectangular

Buckets, Rectangular

Anthracite, 15 L
Catalog # PPSA3550008
Buckets, Rectangular
Catalog # PPSA3550008
Buckets, Rectangular
Buckets, Rectangular

Anthracite, 15 L

Price
68,41 €
Log in for availability
1 * 1 ST
Product Details & Documents

Standard bucket, rectangular, made of PP, with stainless steel handle, for Clino® system trolleys.

  • With scaling 5 to15 L
  • Coloured to facilitate use as part of a colour coded system
  • Good chemical resistance
  • Good temperature resistance
  • Autoclavable (approximately 15 to 30 cycles)

Documents

Specifications
  • Capacity:
    15 L
  • Colour:
    Anthracite
  • Seq:
    01
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Cover for 15 l buckets, transparent
    Cover for 15 l buckets, transparent
    PPSA2000155
    Log in for availability
    1 * 1 ST - 44,91 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.