Syringes for CTC analytics systems
Fixed needle, 23, 5 µl, 50 mm, 0,63 mm, Conical, 5F-BT-5/0.63C
Catalog # SGEA0019811
Supplier: Trajan Scientific and Medical
Jump to:
Product Details & Documents
Specifications
- Ext.Ø:0,63 mm
- Gauge:23
- Type:5F-BT-5/0.63C
- Type of tip:Conical
- Volume:5 µl
- Description:Fixed needle
- Length:50 mm
- Seq:20



