Buckets, Round, PP
Bucket with plastic handle and lid, not UN-approved, White, 3,0 L, 198 mm, 172 mm
Catalog # RIXIU-7S-1001-030K
Supplier: BERLIN PACKAGING RIXIUS GMBH
Jump to:
Product Details & Documents
Buckets made of PP, white.
- With or without UN approval
- Very good chemical resistance
- Very good temperature resistance
Universal multipurpose buckets with handle.
Documents
Specifications
- Capacity:3,0 L
- Colour:White
- Description:Bucket with plastic handle and lid, not UN-approved
- Height:172 mm
- Seq:08
- Ø:198 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Lever lid for 2,5 L bucket, PP, water proofLever lid for 2,5 L bucket, PP, water proofRIXI8-7100-025Log in for availability1 * 1 ST - 1,70 €
Product Information
- Catalog #AvailabilityPrice
- Lever lid, for 5 L bucket, PP, water proof
Product Information
- Catalog #AvailabilityPrice
- Lever lid for 10 L bucket, PP, water proofLever lid for 10 L bucket, PP, water proofRIXI8-7100-100Log in for availability1 * 48 ST - 102,00 €
Product Information
- Catalog #AvailabilityPrice
- Lid for 15 l bucket, oval, PP
Product Information
- Catalog #AvailabilityPrice
- Lever lid for 2 l bucket, PP, water proofLever lid for 2 l bucket, PP, water proofRIXI8-7100-018Log in for availability1 * 180 ST - 259,00 €
Product Information
- Catalog #AvailabilityPrice
- Lever lid for 1 l bucket, PP, water proofLever lid for 1 l bucket, PP, water proofRIXI8-7100-010Log in for availability1 * 25 ST - 16,00 €
Product Information
- Catalog #AvailabilityPrice
- Lever lid for 0,6 l bucket, PP, water proofLever lid for 0,6 l bucket, PP, water proofRIXI8-7100-006Log in for availability1 * 435 ST - 262,00 €
Product Information
- Catalog #AvailabilityPrice
- Lever lid for 20 l bucket, PP, water proofLever lid for 20 l bucket, PP, water proofRIXI8-7100-210Log in for availability1 * 15 ST - 62,60 €
Product Information
- Catalog #AvailabilityPrice
- Lever lid for 30 l bucket, PP, water proofLever lid for 30 l bucket, PP, water proofRIXI8-7100-300Log in for availability1 * 10 ST - 63,80 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



