Order Entry
Austria
Orders LinkContactUsLinkComponent
Filter papers for breweries

Filter papers for breweries

41b, 320 mm
Artikelnr. BINZ146282
Anbieter:   Ahlstrom
Filter papers for breweries
Artikelnr. BINZ146282
Anbieter:  Ahlstrom
Filter papers for breweries
Filter papers for breweries

41b, 320 mm

Preis
58,50 €
Log in for availability
1 * 100 ST
Product Details & Documents

Ahlstrom-Munksjö offers filters for malt analysis and malt filtration according to MEBAK, ASBC and EBC standards.

Grade 41b: Medium fast filtering. Recommended for malt analysis.

Grade 15: Plain, for final attenuation of congress wort.

Grade 470: Plain kieselguhr paper used for fine turbidity.

Dokumente

Specifications
  • Grade:
    41b
  • Size:
    320 mm
  • Cat. No.:
    BINZ146282
  • Filtration speed:
    22 s/10 ml
  • Weight:
    75 g/m²