Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Sample bottles

120 ml, 40 mm, 48,5 mm, 106,1 mm, 32 mm
  SPVAGO2246
 :   GRAVIS
Sample bottles
  SPVAGO2246
 :  GRAVIS
Sample bottles
Sample bottles

120 ml, 40 mm, 48,5 mm, 106,1 mm, 32 mm

 
145,00 €
   
1 * 86 ST
 

Glass.

  • Screw ring
  • Different sizes
  • Capsules of different formats and materials for a wide variety of applications

Wide neck.

PH30 and PH40 ring.

 : Supplied without capsules (to be selected separately).

 
  • Ext.Ø:
    48,5 mm
  • Thread:
    40 mm
  • Capacity:
    120 ml
  • Height:
    106,1 mm
  • Neck I-Ø:
    32 mm