Cryoboxes
without grid insert, -, Tissue culture tubes 15/50 ml, 122×122×128 mm
NEOL2-7094
: NEOLAB
Cryo resistant cardboard.
- Water repellent
- Llid has a marking area on one of the sides
For storage of tissue culture tubes of 15 and 50 ml capacities for cryogenic deep freezers.
- Compartments:-
- For:Tissue culture tubes 15/50 ml
- W×D×H ext.:122×122×128 mm
- Description:without grid insert
- Seq:01



