Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Hydrometer

1,50 - 2 g/cm³, 0,005 g/cm³, 240 mm
  AMARH820486
 :   Amarell
Hydrometer
  AMARH820486
 :  Amarell
Hydrometer

1,50 - 2 g/cm³, 0,005 g/cm³, 240 mm

 
44,00 €
   
1 * 1 ST
 

General purpose hydrometers with reference temperature of 20 °C.

 : DIN 12793.

 
  • Length:
    240 mm
  • Division:
    0,005 g/cm³
  • Range:
    1,50 - 2 g/cm³
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.