Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Bath fluids

Thermal H20S, 0...220 °C, 274 °C, 230 °C, Light brown, 10 L
  461-0151
Bath fluids
  461-0151
 :  
Bath fluids
Bath fluids

Thermal H20S, 0...220 °C, 274 °C, 230 °C, Light brown, 10 L

 :  
 
900,00 €
   
1 * 10 L
 

Bath fluids have been carefully selected and proven in long-term service. They are suitable for use with heating and refrigerated circulators whenever water cannot be employed as bath fluid. The choice of bath fluid is critical for best results in temperature control and operation of the circulator.

  • Low toxicity and almost odourless
  • High stability and good thermal conductivity
  • Low viscosity and low corrosiveness
 

 

  • Pk:
    10 L
  • Colour:
    Light brown
  • Fire point:
    274 °C
  • Flash point:
    230 °C
  • Temperature range:
    0...220 °C
  • Type:
    Thermal H20S