Order Entry
Austria
Orders LinkContactUsLinkComponent
HPLC columns, Superspher® | Avantor

HPLC columns, Superspher®

Superspher® 60 RP-8 LiChroCART® (3 columns from 3 batches), RP-8, 4 µm, 4,00 mm, 250 mm
Catalog # 1.16010.1003
Supplier:   Merck
HPLC columns, Superspher®
Catalog # 1.16010.1003
Supplier:  Merck
HPLC columns, Superspher®
HPLC columns, Superspher®

Superspher® 60 RP-8 LiChroCART® (3 columns from 3 batches), RP-8, 4 µm, 4,00 mm, 250 mm

Price
2 330,00 €
Log in for availability
1 * 1 KIT
Product Details & Documents

Superspher® improves the separation efficiency of HPLC analysis. This high performance spherical silica carrier, with a mean particle size of 4 μm, yields the best pressure/separation performance ratio in view of today's generation of HPLC systems and according to theoretical calculation and practical experience.

The number of theoretical plates for Superspher® is <100000 N/m. Therefore, they are always first choice if complex mixtures demand high peak capacity.

A broad range of modifications on Superspher® are available: Non polar derivatives (RP-8, RP-8 endcapped, RP-18, RP-18 endcapped and RP-select B) and polar derivatives (Si 60).

Guard cartridges have to be connected to the LiChroCART® cartridges by using manu-CART® cartridge holder 1.51486.0001

Dokumente

Specifications
  • Ø int.:
    4,00 mm
  • Particle Size:
    4 µm
  • Description:
    Superspher® 60 RP-8 LiChroCART® (3 columns from 3 batches)
  • Length:
    250 mm
  • Seq:
    17
  • Phase:
    RP-8
Empfehlungen

Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.

Andernfalls erhalten Sie allgemeine Empfehlungen.