Order Entry
Austria
Orders LinkContactUsLinkComponent
Tissue float bath, MWB

Tissue float bath, MWB

Tissue float bath, slidetec water
Catalog # SLEE13000520
Supplier:   Slee
Tissue float bath, MWB
Catalog # SLEE13000520
Supplier:  Slee
Tissue float bath, MWB
Tissue float bath, MWB

Tissue float bath, slidetec water

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

This tissue float bath is designed for stretching of paraffin sections in histology, research and industry laboratories.

  • Black coated bath with stainless steel lid
  • Integrated overheat security
  • Safety thermostat
  • Digital temperature display
Specifications
  • Description:
    Tissue float bath, slidetec water
  • Seq:
    02
  • Cat. No.:
    SLEE13000520
  • Capacity:
    2 l
  • Temperature range:
    Up to 60 °C
  • Electrical:
    230 V, 50/60 Hz
  • Ext. W×D×H:
    350×370×230 mm
  • Weight:
    18 kg