Tissue float bath, MWB
Slide warmer, slidetec heat, accommodates up to 30 slides
SLEE13000510
: Slee
This tissue float bath is designed for stretching of paraffin sections in histology, research and industry laboratories.
- Black coated bath with stainless steel lid
- Integrated overheat security
- Safety thermostat
- Digital temperature display
- Description:Slide warmer, slidetec heat, accommodates up to 30 slides
- Seq:03
- Cat. No.:SLEE13000510
- Capacity:2 l
- Temperature range:Up to 60 °C
- Electrical:230 V, 50/60 Hz
- Ext. W×D×H:350×370×230 mm
- Weight:18 kg
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



