Order Entry
Austria
Orders LinkContactUsLinkComponent
Buckets, Round, PP

Buckets, Round, PP

Bucket with plastic handle, not UN-approved, White, 2,0 L, 179 mm, 132 mm
Catalog # RIXIU-7S-1001-020K
Buckets, Round, PP
Catalog # RIXIU-7S-1001-020K
Buckets, Round, PP
Buckets, Round, PP

Bucket with plastic handle, not UN-approved, White, 2,0 L, 179 mm, 132 mm

Price
687,00 €
Log in for availability
1 * 120 ST
Product Details & Documents

Buckets made of PP, white.

  • With or without UN approval
  • Very good chemical resistance
  • Very good temperature resistance

Universal multipurpose buckets with handle.

Specifications
  • Capacity:
    2,0 L
  • Colour:
    White
  • Description:
    Bucket with plastic handle, not UN-approved
  • Height:
    132 mm
  • Seq:
    04
  • Ø:
    179 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Lever lid for 2,5 L bucket, PP, water proof
    Lever lid for 2,5 L bucket, PP, water proof
    RIXI8-7100-025
    Log in for availability
    1 * 1 ST - 1,70 €

Product Information

  • Catalog #
    Availability
    Price
  • Lever lid, for 5 L bucket, PP, water proof
    Lever lid, for 5 L bucket, PP, water proof
    RIXI8-7100-050
    Log in for availability
    1 * 1 ST - 2,10 €

Product Information

  • Catalog #
    Availability
    Price
  • Lever lid for 10 L bucket, PP, water proof
    Lever lid for 10 L bucket, PP, water proof
    RIXI8-7100-100
    Log in for availability
    1 * 48 ST - 102,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Lid for 15 l bucket, oval, PP
    Lid for 15 l bucket, oval, PP
    RIXI8-7200-180
    Log in for availability
    1 * 36 ST - 123,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Lever lid for 2 l bucket, PP, water proof
    Lever lid for 2 l bucket, PP, water proof
    RIXI8-7100-018
    Log in for availability
    1 * 180 ST - 259,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Lever lid for 1 l bucket, PP, water proof
    Lever lid for 1 l bucket, PP, water proof
    RIXI8-7100-010
    Log in for availability
    1 * 25 ST - 16,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Lever lid for 0,6 l bucket, PP, water proof
    Lever lid for 0,6 l bucket, PP, water proof
    RIXI8-7100-006
    Log in for availability
    1 * 435 ST - 262,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Lever lid for 20 l bucket, PP, water proof
    Lever lid for 20 l bucket, PP, water proof
    RIXI8-7100-210
    Log in for availability
    1 * 15 ST - 62,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Lever lid for 30 l bucket, PP, water proof
    Lever lid for 30 l bucket, PP, water proof
    RIXI8-7100-300
    Log in for availability
    1 * 10 ST - 63,80 €