Order Entry
Austria
Orders LinkContactUsLinkComponent
Sampling scoops, LaboPlast®

Sampling scoops, LaboPlast®

Standard, 25 ml, 141 mm, White
Catalog # 231-0503
Supplier:   BURKLE
Sampling scoops, LaboPlast®
Catalog # 231-0503
Supplier:  BURKLE
Sampling scoops, LaboPlast®
Sampling scoops, LaboPlast®

Standard, 25 ml, 141 mm, White

Price
18,50 €
Log in for availability
1 * 10 ST
Product Details & Documents

PS, white. These scoops are ideal for the sampling of powder, granules and pastes. They are also available with a transparent lid to close it immediately after the sampling procedure to secure a clean and contamination-free sample.

  • Individually packed
  • Production, assembling and packaging acc. to ISO cleanroom class 7
  • According to EU food and FDA guidelines

Due to the special handle construction and the slightly angled edge the scoop stands horizontal and can be laid down without the material trickling out.

Specifications
  • Type:
    Standard
  • Capacity:
    25 ml
  • Colour:
    White
  • Length:
    141 mm
  • Seq:
    01